Countersink Set, 1/4, 3/8, 1/2", 3 pcs.
Mfr # 30211
Zoro # G0559909
product price: $22.49
/eaKey Features
Bit Style
Countersinks
Overall Length
2"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30211
Zoro #
G0559909
UPC #
083771302115
Country of Origin
China
Dimensions
Overall Length
2"
Hex Shank Size
1/4"
Point Size
1/4", 3/8", 1/2"
Shank Size
1/4"
Details
Item
Countersink Set,1/4,3/8,1/2",3 pcs.
Bit Style
Countersinks
SAE or Metric
SAE
Shank Style
Hex
Includes
(3) Piece Countersinks: 1/4, 3/8, 1/2
Fastening Tool Item
Socket Bit
Description
Countersink Set,1/4,3/8,1/2 In.,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.