Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, Tapered, 1/8 in. dia.

  • Mfr # 30187

  • Zoro # G9479355


product price: $2.39
/ea

Key Features

Body Dia.
1/8"
Shank Dia.
1/8"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30187
Zoro #
G9479355
UPC #
083771301873
Country of Origin
China

Dimensions

Body Dia.
1/8"
Shank Dia.
1/8"
Overall Length
3 in
Body Dia. (In.)
1/8
Shank Length
3"
Overall Length (In.)
3
Drill Size
1/8 in
Pilot Dia.
2-3/4"
Sizes Included
2-3/4"
Shank Length (In.)
3
Shank Dia. (In.)
1/8
For Screw Size
1/8 in
Drill Bit Size
1/8 in
Size - Decimal
1/8 in - 0.1250

Details

Item
Replacement Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Number of Pieces
1
Cutting Capacity (In.)
2-3/4
Type
Tapered
Measurement System
Fractional Inch
Material
High Speed Steel
Application
To Dowel Pins or Screws
Cutting Capacity
2-3/4"

Description

Replacement Drill Bit, Straight, 1/8 in, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.