Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Damaged Screw Remover, No.1, No.2, PK2

  • Mfr # 82680

  • Zoro # G5072261


product price: $22.59
/pk 2, $11.30/ea

Key Features

For Removing Studs, Bolts, Screws
Yes
For Removing Pipe
No
Material
High Speed Steel
Impact Rated
No
Includes
(2) Spin-It-Out #1 Extractor Bits, (2) Spin-It-Out #2 Extractor Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82680
Zoro #
G5072261
UPC #
083771826802
Country of Origin
China

Dimensions

Drill Size (In.)
.233, .280
Drive Size (In.)
1/4 Hex
For Screw Head Size
#1, #2
Drive Size
1/4 in
Compatible Screw Head Size
#1,#2
Includes Extractor Sizes
#1, #2

Details

Item
Screw Extractor Set
For Removing Studs, Bolts, Screws
Yes
For Removing Pipe
No
Material
High Speed Steel
Impact Rated
No
Includes
(2) Spin-It-Out #1 Extractor Bits, (2) Spin-It-Out #2 Extractor Bits
Number of Pieces
2
Features
Industrial Quality
For Bolt Thread Direction
Right Hand
Extractor Type
Reverse Spiral Flute Extractor
For Screw Type
Phillips, Posidriv, Robertson, Torx, Tri-Wing
Drive Type
Hex
Material - Machining
High Speed Steel
Compatible Screw Type
Phillips, Posidrive, Robertson, Torx, Tri-Wing
Compatible Thread Direction
Left Hand

Description

Screw Extractor Set, Extractor Type Reverse Spiral Flute Extractor, Number of Pieces 2, For Screw Type Phillips, Posidriv, Robertson, Torx, Tri-Wing, Material - Machining High Speed Steel, Drive Size 1/4 in, Drive Type Hex, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.