Zoro Homepage

Damaged Screw Remover, No.1 Spin It Out

  • Mfr # 82684

  • Zoro # G5072243


product price: $8.79
/ea

Key Features

For Removing Studs, Bolts, Screws
Yes
For Removing Pipe
No
Material
M2 High Speed Steel
Impact Rated
No
Includes
No.1 Spin It Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82684
Zoro #
G5072243
UPC #
083771826840
Country of Origin
China

Dimensions

Drill Size (In.)
.233
Drive Size (In.)
1/4 Hex
Extractor Size
#1

Details

Item
Damaged Screw Remover
For Removing Studs, Bolts, Screws
Yes
For Removing Pipe
No
Material
M2 High Speed Steel
Impact Rated
No
Includes
No.1 Spin It Out
Features
Industrial Quality
Number of Pieces
1
Extractor Type
Single End Extractor Bit
Compatible Thread Direction
Left Hand

Description

Damaged Screw Remover, Extractor Type Single End Extractor Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.