Damaged Screw Remover, No.1 to No.3, PK3
Mfr # 82682
Zoro # G5072505
product price: $25.19
/pk 3, $8.40/eaKey Features
For Removing Studs, Bolts, Screws
Yes
For Removing Pipe
No
Material
High Speed Steel
Impact Rated
No
Features
Industrial Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82682
Zoro #
G5072505
UPC #
083771826826
Country of Origin
China
Dimensions
Drill Size (In.)
.233, .280, .315
Drive Size (In.)
1/4 Hex
Drive Size
1/4 in
For Screw Head Size
#1, #2, #3
Compatible Screw Head Size
#1,#2,#3
Includes Extractor Sizes
#1, #2, #3
Details
Item
Screw Extractor Set
For Removing Studs, Bolts, Screws
Yes
For Removing Pipe
No
Material
High Speed Steel
Impact Rated
No
Features
Industrial Quality
Includes
(3) #1 Spin-It-Out Extractor Bits, (3) Spin-It-Out #3 Extractor Bits
Number of Pieces
3
For Screw Type
Phillips, Posidriv, Robertson, Torx, Tri-Wing
For Bolt Thread Direction
Right Hand
Material - Machining
High Speed Steel
Drive Type
Hex
Extractor Type
Reverse Spiral Flute Extractor
Compatible Screw Type
Phillips, Posidrive, Robertson, Torx, Tri-Wing
Compatible Thread Direction
Left Hand
Description
Screw Extractor Set, Extractor Type Reverse Spiral Flute Extractor, Number of Pieces 3, For Screw Type Phillips, Posidriv, Robertson, Torx, Tri-Wing, Material - Machining High Speed Steel, Drive Size 1/4 in, Drive Type Hex, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.