Zoro Homepage

Deck Screw Bit, SAE, 1/4", HEX, T20, 2"

  • Mfr # 79287

  • Zoro # G2794115


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Bit Style
Torx(R)
Overall Length
2"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79287
Zoro #
G2794115
UPC #
083771792879
Country of Origin
China

Dimensions

Overall Length
2"
Hex Shank Size
1/4"
Fastening Tool Tip Size
T20
Shank Size
1/4"
Point Size
T20

Details

Item
Power Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
For Use With
Socket Head Screw
Impact Rated
Yes
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Fastening Tool Item
Power Bit
Application - Tools
Power

Description

Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Socket Head Screw, Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.