Zoro Homepage

Deck Screw Bit, SAE, 1/4", HEX, T20, 2", PK10

  • Mfr # 79288/BAG10

  • Zoro # G8799296


product price: $24.99
/pk 10, $2.50/ea

Key Features

Bit Style
Torx(R)
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79288/BAG10
Zoro #
G8799296
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
T20
Shank Size
1/4 in
Point Size
T20
Tip Size
T20
Bit Industry Size
T20

Description

Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Socket Head Screw, Power Bit, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.