Zoro Homepage

Deck Screw Bit, SAE, 1/4", HEX, T25, 1", PK5

  • Mfr # 79286/BAG5

  • Zoro # G9678986


product price: $8.99
/pk 5, $1.80/ea

Key Features

Bit Style
Torx(R)
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79286/BAG5
Zoro #
G9678986
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
T25
Point Size
T25
Shank Size
1/4 in
Tip Size
T25
Bit Industry Size
T25

Details

Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Material
S2 Steel
Application - Tools
Power
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Fastening Tool Item
Insert Bit
For Use With
Socket Head Screw
Tip Type
Standard
Shank Shape
Hex
Application
Countersinks Screws to The Proper Depth
End Design
Single End
Head Style
Torx(R)
For Tool Type
Power
Measurement System
Imperial
Includes Bit Holder
Bit Holder Not Included
Series
ISOMAX
Product Type
Insert Bit
Compatible Product Type
Socket Head Screw

Description

Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Socket Head Screw, Insert Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.