Deck Screw Bit, SAE, 1/4", HEX, T25, 2", PK2
Mfr # 79290
Zoro # G3475827
product price: $5.45
/pk 2, $2.73/eaSold in multiples of 2 for $10.90
Key Features
Bit Style
Torx(R)
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79290
Zoro #
G3475827
UPC #
083771792909
Country of Origin
China
Dimensions
Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
T25
Point Size
T25
Shank Size
1/4 in
Tip Size
T25
Bit Industry Size
T25
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Socket Head Screw, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.