Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eazypower Deluxe Heat Gun Kit, Corded, 120VAC, 1500W 72102

Deluxe Heat Gun Kit, Corded, 120VAC, 1500W (Discontinued)

  • Mfr # 72102
  • Zoro # G0560767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72102
Zoro #
G0560767
UPC #
083771721022
Country of Origin
Taiwan, Province of China

Details

Item
Heat Gun Kit
SAE or Metric
SAE, Metric
Watts
1500
Voltage
120VAC
Corded/Banded
Corded
Fastening Tool Item
Socket Bit

Description

Deluxe Heat Gun Kit,2 Speed,120V, Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.