Drill Attachment, Power Drill, Drill Bits
Mfr # 81544
Zoro # G9478332
product price: $54.59
/eaKey Features
For Use With
Drill Bits, Grinding Discs, Polishers, Power Drill, Wire Brushes
Includes
3/8 in Keyless Chuck
Number of Pieces
1
Impact Rated
Not Impact Rated
Application
Angle driving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81544
Zoro #
G9478332
UPC #
083771815448
Country of Origin
China
Dimensions
Overall Length
6 in
Overall Height
3 in
Spindle Thread Size
3/8"
Details
Item
Angle Drill Attachment
For Use With
Drill Bits, Grinding Discs, Polishers, Power Drill, Wire Brushes
Includes
3/8 in Keyless Chuck
Number of Pieces
1
Impact Rated
Not Impact Rated
Application
Angle driving
Features
Fits In Drill Chuck, Fully Assembled
Accessory Type
Angle Drill Attachment
Product Type
Angle Drill Attachment
Compatible Product Type
Drill Bits, Grinding Discs, Polishers, Power Drill, Wire Brushes
Type
Impact Ready
Description
Angle Drill Attachment, Accessory Type Angle Drill Attachment, For Use With Drill Bits, Grinding Discs, Polishers, Power Drill, Wire Brushes, Impact Rated Not Impact Rated, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.