Zoro Homepage

Drill Bit, HSS, 5/32 in.

  • Mfr # 82204

  • Zoro # G7455506


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Hex
Shank Dia.
5/32"
Decimal Equivalent
0.1563
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82204
Zoro #
G7455506
UPC #
083771822040
Country of Origin
China

Dimensions

Drill Bit Size
5/32 in
Overall Length
6 in
Shank Dia.
5/32"
Shank Size
5/32"
Diameter
5/32 in

Details

Item
Extra Long Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Hex
Decimal Equivalent
0.1563
Shank Shape
Round
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Measurement System
Fractional Inch

Description

Extra Long Drill Bit, Drill Bit Size 5/32 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.