Zoro Homepage

Drill Chuck, Steel, Size 1/4"

  • Mfr # 79675

  • Zoro # G5767198


product price: $13.59
/ea

Key Features

Chuck Type
Keyless
Material
Steel
Capacity Max.
0.250"
Capacity Min.
0.031"
Mounting Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79675
Zoro #
G5767198
UPC #
083771796754
Country of Origin
China

Dimensions

Mounting Size
1/4"
Compatible Drill Diameter - Maximum
1/4 in

Details

Item
Drill Chuck
Chuck Type
Keyless
Material
Steel
Capacity Max.
0.250"
Capacity Min.
0.031"
Mounting Type
Jacobs Taper
Nominal Capacity
1/4 in
Max. Drill Capacity
1/4 in
Keying
Keyless
Min. Drill Capacity
1/4 in
Material - Machining
High Speed Steel
Product Type
Drill Chuck
Includes Arbor
Arbor Included
Includes Key
Key Not Included

Description

Drill Chuck, Hex, Mounting Size 1/4 In., Max. Drill Capacity 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.