Zoro Homepage

Drill/Countersink, 13/64 in., Right Hand

  • Mfr # 30181

  • Zoro # G9479294


product price: $8.69
/ea

Key Features

Overall Length
3 3/4 in
Material
High Speed Steel
Finish
Bright (Uncoated)
Size
#10
Countersink Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30181
Zoro #
G9479294
UPC #
083771301811
Country of Origin
China

Dimensions

Overall Length
3 3/4 in
Size
#10
Drill Bit Size
13/64 in
Drill Point Dia.
9/64"
Body Dia.
1 in
Size- Decimal
3/16" (0.1875)
Drill Size
#10
Dimension Type
Wire
Point Dia.
9/64"
For Screw Size
9/64 in

Details

Item
Drill Bit Countersink
Material
High Speed Steel
Finish
Bright (Uncoated)
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Flute Type
Spiral
Type
Tapered
Number of Flutes
2
Drill Material
High Speed Steel
Application
To Drill for Dowel Pins or Screws
Cutting Direction
Right Hand
Decimal Equivalent
0.1935
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Adjustable Drill
Yes
Shank Type - Machining
Taper
Primary Material Application
All Materials

Description

Drill Bit Countersink, 60 Degrees , 13/64 in, Taper, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.