Zoro Homepage

Drill/Countersink, 3-1/2 in L, Sandblasted

  • Mfr # 30180

  • Zoro # G9479276


product price: $7.19
/ea

Key Features

Overall Length
3 5/8 in
Material
High Speed Steel
Finish
Bright (Uncoated)
Size
#9
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30180
Zoro #
G9479276
UPC #
083771301804
Country of Origin
China

Dimensions

Overall Length
3 5/8 in
Size
#9
Drill Bit Size
3/16 in
Body Dia.
7/8 in
Point Dia.
1/8"
Drill Point Dia.
1/8"
Drill Size
#9
Dimension Type
Wire
For Screw Size
1/8 in

Details

Item
Drill Bit Countersink
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Countersink Style
Plain
Cutting Direction
Right Hand
Application
To Drill for Dowel Pins or Screws
Number of Flutes
2
Measurement System
Wire
Flute Type
Spiral
Drill Material
High Speed Steel
Included Angle
60 Degrees
Material - Machining
High Speed Steel
Type
Tapered
Decimal Equivalent
0.1960
Countersink Angle
60 Degrees
Shank Type - Machining
Taper
Primary Material Application
All Materials
Adjustable Drill
Yes

Description

Drill Bit Countersink, 60 Degrees , 3/16 in, Taper, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.