Zoro Homepage

Drill/Countersink, 3-3/4in L, Sandblasted

  • Mfr # 30182/B

  • Zoro # G9479321


product price: $5.25
/ea

Key Features

Overall Length
1 3/8 in
Material
High Speed Steel
Finish
Bright (Uncoated)
Size
#12
Included Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30182/B
Zoro #
G9479321
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/8 in
Size
#12
Size- Decimal
()
Point Dia.
5/32"
Drill Bit Size
7/32 in
Drill Point Dia.
5/32"
Drill Size
#12
Dimension Type
Wire
Body Dia.
3/16 in
For Screw Size
5/32 in

Details

Item
Drill Bit Countersink
Material
High Speed Steel
Finish
Bright (Uncoated)
Included Angle
60 Degrees
Number of Flutes
2
Measurement System
Wire
Countersink Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.1890
Material - Machining
High Speed Steel
Countersink Style
Plain
Flute Type
Spiral
Application
To Drill for Dowel Pins or Screws
Drill Material
High Speed Steel
Cutting Direction
Right Hand
Type
Tapered
Primary Material Application
All Materials
Shank Type - Machining
Taper
Adjustable Drill
Yes

Description

Drill Bit Countersink, 60 Degrees , 7/32 in, Taper, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.