DriverBit, L:1 1/4", BitSize:#12
Mfr # 86292/B
Zoro # G814810724
product price: $2.99
/eaSold in multiples of 4 for $11.96
Key Features
Overall Length
1 1/4 in
Finish
Unfinished
Material
S2 Steel
Shank Size
5/16 in
Shank Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86292/B
Zoro #
G814810724
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 1/4 in
Shank Size
5/16 in
Bit Industry Size
#12
Details
Item
Driver Bit
Finish
Unfinished
Material
S2 Steel
Shank Shape
Hex
Tip Type
Standard
Impact Rated
Impact Rated
Includes Bit Holder
Bit Holder Not Included
Product Type
Insert Bit
Measurement System
Imperial
Series
ISOMAX
Compatible Product Type
Screwdriver
For Tool Type
Power
Head Style
Spanner
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.