Shop EAZYPOWER
See all product information
Create Account
DriverBit, L:2", BitSize:4R
- Mfr # 86036/B
- Zoro # G1118159
product price:Â
$
3.15
/ea
Key Features
Bit Style
Square Recess
Overall Length
2 in
SAE or Metric
SAE
Shank Style
Hex
Shank Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86036/B
- Zoro #
- G1118159
- UPC #
- -
- Country of Origin
- United States
- Item
- Driver Bit
- Bit Style
- Square Recess
- SAE or Metric
- SAE
- Shank Style
- Hex
- For Use With
- Robertson(R) screws
- Fastening Tool Item
- Socket Bit
- Product Type
- Power Bit
- Impact Rated
- Impact Rated
- Shell Material
- S2 Steel
- Series
- ISOMAX
- Compatible Product Type
- Screwdriver
- Shank Shape
- Hex
- For Tool Type
- Power
- Finish
- Unfinished
- Tip Type
- Standard
- Measurement System
- Imperial
- Head Style
- Square
- Includes Bit Holder
- Bit Holder Not Included
- Material
- S2 Steel
Dimensions
- Overall Length
- 2 in
- Shank Size
- 1/4 in
- Point Size
- R4
- Bit Industry Size
- 4R
- Length
- 2 in
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.