Zoro Homepage

DriverBit, L:2", BitSize:7/32"

  • Mfr # 79237/B

  • Zoro # G514811045


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Overall Length
2 in
Finish
Unfinished
Material
S2 Steel
Impact Rated
Impact Rated
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79237/B
Zoro #
G514811045
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in
Shank Size
1/4 in
Bit Industry Size
7/32 in

Details

Item
Driver Bit
Finish
Unfinished
Material
S2 Steel
Impact Rated
Impact Rated
Shank Shape
Hex
Tip Type
Security
Series
ISOMAX
Includes Bit Holder
Bit Holder Not Included
Compatible Product Type
Screwdriver
Measurement System
Imperial
For Tool Type
Power
Head Style
Security Hex
Product Type
Power Bit

Description

Driver Bit, Finish Unfinished, Impact Rated Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.