DriverBit, L:3", S2 Steel, Hex 1/4
Mfr # 87997/B
Zoro # G014810753
product price: $3.69
/eaSold in multiples of 3 for $11.07
Key Features
Overall Length
3 in
Finish
Unfinished
Material
S2 Steel
Shank Size
1/4 in
Impact Rated
Impact Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87997/B
Zoro #
G014810753
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3 in
Shank Size
1/4 in
Details
Item
Driver Bit
Finish
Unfinished
Material
S2 Steel
Impact Rated
Impact Rated
Tip Type
Standard
Shank Shape
Hex
Includes Bit Holder
Bit Holder Not Included
Head Style
Ball-End Hex
For Tool Type
Power
Compatible Product Type
Screwdriver
Measurement System
Imperial
Series
ISOMAX
Product Type
Power Bit
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.