Zoro Homepage

DriverBit, L:3.5", BitSize:6mm

  • Mfr # 88037/B

  • Zoro # G814811103


product price: $4.15
/ea

Key Features

Overall Length
3 1/2 in
Finish
Unfinished
Material
S2 Steel
Shank Size
1/4 in
Tip Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88037/B
Zoro #
G814811103
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 1/2 in
Shank Size
1/4 in
Bit Industry Size
6 mm

Details

Item
Driver Bit
Finish
Unfinished
Material
S2 Steel
Tip Type
Standard
Impact Rated
Impact Rated
Shank Shape
Hex
Compatible Product Type
Screwdriver
Measurement System
Metric
Head Style
Ball-End Hex
For Tool Type
Power
Includes Bit Holder
Bit Holder Not Included
Series
ISOMAX
Product Type
Power Bit

Description

Driver Bit, Finish Unfinished, Impact Rated Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.