DriverBit, L:6", BitSize:TR30
- Mfr # 79507/B
- Zoro # G1117720
product price:Â
$
8.65
/ea
Key Features
Bit Style
Tee Star
Overall Length
6 in
SAE or Metric
SAE
Shank Style
Hex
For Use With
Security Torx screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79507/B
- Zoro #
- G1117720
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Driver Bit
- Bit Style
- Tee Star
- SAE or Metric
- SAE
- Shank Style
- Hex
- For Use With
- Security Torx screws
- Fastening Tool Item
- Socket Bit
- Includes Bit Holder
- Bit Holder Not Included
- For Tool Type
- Power
- Tip Type
- Security
- Measurement System
- Imperial
- Series
- ISOMAX
- Product Type
- Power Bit
- Shell Material
- S2 Steel
- Impact Rated
- Impact Rated
- Finish
- Unfinished
- Shank Shape
- Hex
- Head Style
- Security Torx(R)
- Compatible Product Type
- Screwdriver
- Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Overall Length
- 6 in
- Point Size
- T30
- Shank Size
- 1/4 in
- Bit Industry Size
- TR30
- Length
- 6 in
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.