Zoro Homepage

DriverBit, L:6", S2 Steel, Hex 1/4

  • Mfr # 79344/B

  • Zoro # G714811067


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Overall Length
6 in
Finish
Unfinished
Material
S2 Steel
Shank Shape
Hex
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79344/B
Zoro #
G714811067
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Shank Size
1/4 in

Details

Item
Driver Bit
Finish
Unfinished
Material
S2 Steel
Shank Shape
Hex
Impact Rated
Impact Rated
Tip Type
Security
For Tool Type
Power
Includes Bit Holder
Bit Holder Not Included
Compatible Product Type
Screwdriver
Product Type
Power Bit
Series
ISOMAX
Measurement System
Imperial
Head Style
Security Square

Description

Driver Bit, Finish Unfinished, Impact Rated Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.