Zoro Homepage
This item is Discontinued.
Eazypower Emery Cloth Sanding Pad, 40 Grit, PK60 50598/BAG5

Emery Cloth Sanding Pad, 40 Grit, PK60 (Discontinued)

  • Mfr # 50598/BAG5
  • Zoro # G7474756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50598/BAG5
Zoro #
G7474756
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3 5/8 in
Overall Length
3 1/2 in

Details

For Use With
Delta Sanding Pad
Material
Aluminum Oxide
Application
Sanding
Item
Emery Cloth Sanding Pad

Description

Emery Cloth Sanding Pad, For Use With Delta Sanding Pad, Size 3 5/8 in, Overall Length 3 1/2 in, Material Aluminum Oxide, Application Sanding, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.