Emery Cloth Sanding Pad, AO, 80 Grit, PK5 (Discontinued)
- Mfr # 50603/BAG5
- Zoro # G7606426
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50603/BAG5
Zoro #
G7606426
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3 1/8 in
Size
3-1/8 in
Length
3 1/8 in
Width
3 1/8 in
Overall Width
3 1/8 in
Details
Item
Oscillating Tool Sanding Sheet Set
Number of Pieces
12
Application
Sanding
For Use With
Delta Sanding Pad
Material
Aluminum Oxide
Direct Fit For Tool Brand
Bosch (non-Starlock), Dremel, Fein (non-Starlock), Milwaukee, Ridgid
Shape
Triangle
Grit
80
Series
ISOMAX
Backing Type
Adhesive
Abrasive Material
Aluminum Oxide
Connection Style
Universal Closed-Back
Flexible
Not Flexible
Abrasive Color
Maroon
Material Application
Wood
Number of Sheets
60
Oscillating Tool Accessory Type
Sanding Sheet Set
For Workpiece Material
Wood
Product Type
Sanding Sheet Set
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 80, Abrasive Material Aluminum Oxide, Width 3 1/8 in, Length 3 1/8 in, Abrasive Color Maroon, Material Application Wood, Flexible Not Flexible, Series ISOMAX, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.