Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fine Wire Wheel Brush, 1-1/2", 1/4" Shank

  • Mfr # 87102

  • Zoro # G0564398


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Mounting Type
Shank
Max. RPM
4500
Arbor Hole Size
1/4" Shank
Brush Dia.
1-1/2"
Drill Bit Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87102
Zoro #
G0564398
UPC #
083771871024
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Hole Size
1/4" Shank
Brush Dia.
1-1/2"
Drill Bit Size
#12

Details

Mounting Type
Shank
Max. RPM
4500
Item
Fine Wire Wheel Brush,1-1/2",1/4" Shank
Measurement System
Wire

Description

Fine Wire Wheel Brush,1-1/2 In.,1/4 In. Shank, Drill Bit Size #12, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.