Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fine Wire Wheel Brush, 2", 1/4" Shank

  • Mfr # 87104

  • Zoro # G0564422


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Mounting Type
Shank
Max. RPM
4500
Arbor Hole Size
1/4" Shank
Brush Dia.
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87104
Zoro #
G0564422
UPC #
083771871048
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Hole Size
1/4" Shank
Brush Dia.
2"

Details

Mounting Type
Shank
Max. RPM
4500
Item
Fine Wire Wheel Brush,2",1/4" Shank

Description

Fine Wire Wheel Brush,2 In.,1/4 In. Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.