Zoro Homepage

Fine Wire Wheel Brush, 3", 1/4" Shank

  • Mfr # 87108

  • Zoro # G0564319


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Mounting Type
Shank
Max. RPM
4500
Arbor Hole Size
1/4" Shank
Brush Dia.
3"
Drill Bit Size
#31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87108
Zoro #
G0564319
UPC #
083771871086
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Hole Size
1/4" Shank
Brush Dia.
3"
Drill Bit Size
#31

Details

Mounting Type
Shank
Max. RPM
4500
Item
Fine Wire Wheel Brush,3",1/4" Shank
Measurement System
Wire

Description

Fine Wire Wheel Brush,3 In.,1/4 In. Shank, Drill Bit Size #31, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.