Fine Wire Wheel Brush, 6", 1/2" Arbor
Mfr # 87118
Zoro # G0564431
product price: $13.79
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
4500
Arbor Hole Size
1/2"
Brush Dia.
6"
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87118
Zoro #
G0564431
UPC #
083771871185
Country of Origin
Taiwan, Province of China
Dimensions
Arbor Hole Size
1/2"
Brush Dia.
6"
Drill Bit Size
#13
Details
Mounting Type
Arbor Hole
Max. RPM
4500
Item
Fine Wire Wheel Brush,6",1/2" Arbor
Measurement System
Wire
Description
Fine Wire Wheel Brush,6 In.,1/2 In. Arbor, Drill Bit Size #13, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.