Flexible Extension, 1/4", 1/4", 24"
Mfr # 73629
Zoro # G2243841
product price:Â $56.19
/eaKey Features
Overall Length
24"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73629
Zoro #
G2243841
UPC #
083771736293
Country of Origin
China
Dimensions
Overall Length
24"
Drive Size
1/4 in
Shank Size
1/4 in
Overall Bit Length
24 in
Hex Shank Size
1/4 in
Bit Length
24 in
Description
Flexible Extension, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 24 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated Not Impact Rated, Number of Pieces 1, Includes 1 Flexible Extension
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.