Flexible Extension, 1/4", 1/4", 36"
Mfr # 73630
Zoro # G1771201
product price: $83.39
/ea
Free Shipping & Returns
Key Features
Overall Length
36"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73630
Zoro #
G1771201
UPC #
083771736309
Country of Origin
China
Dimensions
Overall Length
36"
Drive Size
1/4 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
36 in
Bit Length
36 in
Description
Flexible Extension, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 36 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated Not Impact Rated, Number of Pieces 1, Includes 3.5 ft-lb Torque Flexible Extension
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.