Fluted Birch Dowel Pin, 1/4"x1-1/4", PK36
Mfr # 30000
Zoro # G0559671
product price: $2.19
/pk 36, $0.06/eaSold in multiples of 5 for $10.95
Key Features
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Fluted
System of Measurement
Inch
Dowel Pin Type
Fluted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30000
Zoro #
G0559671
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pin Diameter
1/4 in
Nominal Diameter
1/4 in
Shank Length
1-1/4 in
Fastener Length
1 1/4 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Fluted
System of Measurement
Inch
Dowel Pin Type
Fluted
Basic Material
Birchwood
Material
Wood
Description
Fluted Birch Dowel Pin,1/4 In.x1-1/4 In.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.