Fluted Dowel Pin, 1/2" x 1-1/2", PK18
Mfr # 39411
Zoro # G0560371
product price: $2.15
/pk 18, $0.12/eaSold in multiples of 4 for $8.60
Key Features
Pin Item
Dowel Pin
Dowel Pin Type
Fluted
System of Measurement
Inch
Pin Diameter
1/2 in
Nominal Diameter
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39411
Zoro #
G0560371
UPC #
083771394110
Country of Origin
Taiwan, Province of China
Dimensions
Pin Diameter
1/2 in
Nominal Diameter
1/2 in
Shank Length
1-1/2 in
Fastener Length
1 1/2 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Dowel Pin Type
Fluted
System of Measurement
Inch
Heating Element Material
Coiled Wire
Description
Fluted Dowel Pin,1/2 In. x 1-1/2 In.,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.