Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluted Dowel Pin, 1/2" x 2", PK15

  • Mfr # 88467

  • Zoro # G0565183


product price: $2.29
/pk 15, $0.15/ea
Sold in multiples of 4 for $9.16

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Fluted
Nominal Diameter
1/2 in
Shank Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88467
Zoro #
G0565183
UPC #
083771884673
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Diameter
1/2 in
Shank Length
2 in
Fastener Length
2 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Fluted
Product Type
Fluted Dowel Pin,1/2" x 2",PK15

Description

Fluted Dowel Pin,1/2 In. x 2 In.,PK15, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.