Glass and Tile Bit, 1/8 In, Tungsten Carbide Tipped
Mfr # 13302
Zoro # G6925881
product price: $10.25
/eaSold in multiples of 4 for $41.00
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13302
Zoro #
G6925881
UPC #
83771133023
Country of Origin
Taiwan, Province of China
Description
Type: Glass and Till Drill Bit
Material: Tungsten Carbide
Includes: 1/8" Glass and Tile Drill Bit
Application: (1) While drilling, apply very little pressure.
(2) Lubricate with turpentine, wax or water.
(3) For mounted tile or glass use low speed.
(4) Complete drilling from other side when possible.
Material: Tungsten Carbide
Includes: 1/8" Glass and Tile Drill Bit
Application: (1) While drilling, apply very little pressure.
(2) Lubricate with turpentine, wax or water.
(3) For mounted tile or glass use low speed.
(4) Complete drilling from other side when possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.