Hex Bit, No. 3, 1/4" Hex, PK2
Mfr # 03333
Zoro # G0558019
product price: $1.69
/pk 2, $0.85/eaSold in multiples of 5 for $8.45
Key Features
Bit Style
Phillips
Overall Length
1"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03333
Zoro #
G0558019
UPC #
083771033330
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1"
Hex Shank Size
1/4"
Shank Size
1/4"
Point Size
#3
Details
Item
Hex Bit,No. 3,1/4" Hex,PK2
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
For Use With
Phillips(R) screws
Fastening Tool Item
Socket Bit
Description
Hex Bit,No. 3,1/4 In. Hex,PK2, Socket Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.