Zoro Homepage

Hex Extensions, 1/4 In

  • Mfr # 88438

  • Zoro # G5071412


product price: $7.89
/ea

Key Features

Length
6 in
Application
Cordless Drills
Hex Shank Size
1/4 in
For Use With
Cordless Drills
Bit Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88438
Zoro #
G5071412
UPC #
083771884383
Country of Origin
China

Dimensions

Length
6 in
Hex Shank Size
1/4 in
Bit Dia.
1/4"
Drill Bit Size
1/4 in
Overall Length
6 in
For Drill Shank Diameter
1/4 in
Extension Shank Diameter
1/4 in

Details

Item
Drill Bit Extension
Application
Cordless Drills
For Use With
Cordless Drills
Number of Pieces
48
Material - Machining
Steel
Flexible Shank
No
For Drill Bit Type
Wood Drills
Measurement System
Fractional Inch
Extension Type
Wood Drills
Extension Shank Type
Straight with Three Flats
Angled Head
Straight
Sub Brand
QwikBor

Description

Drill Bit Extension, 6 in Overall Length, Straight with Three Flats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.