Zoro Homepage

Hex Extensions, 1/4 In

  • Mfr # 88439

  • Zoro # G5071403


product price: $9.25
/ea

Key Features

Application
Cordless Drills
For Use With
Cordless Drills
Hex Shank Size
1/4 in
Length
12 in
Bit Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88439
Zoro #
G5071403
UPC #
083771884390
Country of Origin
China

Dimensions

Hex Shank Size
1/4 in
Length
12 in
Bit Dia.
1/4"
Overall Length
12 in
For Drill Shank Diameter
1/4 in
Extension Shank Hex Size
1/4 in
Extension Shank Diameter
1/4 in

Details

Item
Drill Bit Extensions
Application
Cordless Drills
For Use With
Cordless Drills
Number of Pieces
48
Measurement System
Fractional Inch
Material - Machining
Steel
Extension Shank Type
Straight with Three Flats
Angled Head
Straight
Flexible Shank
No
For Drill Bit Type
Wood Drills
Sub Brand
QwikBor
Extension Type
Wood Drills

Description

Drill Bit Extensions, 12 in Overall Length, Straight with Three Flats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.