Zoro Homepage

Hex Key, 2.5mm, 1"

  • Mfr # 79848/B

  • Zoro # G1117632


product price: $1.75
/ea
Sold in multiples of 6 for $10.50

Key Features

SAE or Metric
Metric
Overall Length
1"
Shank Size
1/4"
Bit Style
Hex Key
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79848/B
Zoro #
G1117632
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"
Shank Size
1/4"
Point Size
2.5mm

Details

Item
Hex Key,2.5mm,1"
SAE or Metric
Metric
Bit Style
Hex Key
Shank Style
Hex
For Use With
Allen(R) Screws
Fastening Tool Item
Socket Bit

Description

Hex Key,2.5mm,1 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.