Hex Key Bit, 1/8", 3-1/2" L
Mfr # 79824/B
Zoro # G1117687
product price: $2.95
/eaSold in multiples of 3 for $8.85
Key Features
SAE or Metric
SAE
Shank Size
1/4"
Point Size
1/8"
Bit Style
Hex Key
For Use With
Allen(R) Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79824/B
Zoro #
G1117687
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4"
Point Size
1/8"
Overall Length
3-1/2"
Details
Item
Hex Key Bit,1/8",3-1/2" L
SAE or Metric
SAE
Bit Style
Hex Key
For Use With
Allen(R) Screws
Shank Style
Hex
Fastening Tool Item
Socket Bit
Description
Hex Key Bit,1/8 In.,3-1/2 In. L, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.