Hex Key Bit, 3/32"
Mfr # 79358/B
Zoro # G1117510
product price: $3.79
/eaSold in multiples of 2 for $7.58
Key Features
SAE or Metric
SAE
For Use With
Allen(R) Screws
Shank Style
Hex
Overall Length
6"
Bit Style
Hex Key
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79358/B
Zoro #
G1117510
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6"
Point Size
3/32"
Shank Size
1/4"
Details
Item
Hex Key Bit,3/32"
SAE or Metric
SAE
For Use With
Allen(R) Screws
Shank Style
Hex
Bit Style
Hex Key
Fastening Tool Item
Socket Bit
Description
Hex Key Bit,3/32 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.