Zoro Homepage

Hex Key Bit, 5/16", 2"

  • Mfr # 79239

  • Zoro # G0561543


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

SAE or Metric
SAE
Point Size
5/16"
Bit Style
Phillips
Shank Style
Hex
Overall Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79239
Zoro #
G0561543
UPC #
083771792398
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
5/16"
Overall Length
2"
Shank Size
1/4"

Details

Item
Hex Key Bit,5/16",2"
SAE or Metric
SAE
Bit Style
Phillips
Shank Style
Hex
For Use With
Phillips(R) screws
Fastening Tool Item
Socket Bit

Description

Hex Key Bit,5/16 In.,2 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.