Hex Key Bit, Metric, No. 3, 2"
Mfr # 79275/B
Zoro # G1117291
product price: $1.99
/eaSold in multiples of 5 for $9.95
Key Features
SAE or Metric
Metric
Shank Size
1/4"
Shank Style
Hex
Bit Style
Hex Key
For Use With
Allen(R) Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79275/B
Zoro #
G1117291
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4"
Point Size
3mm
Overall Length
2"
Details
Item
Hex Key Bit,Metric,No. 3,2"
SAE or Metric
Metric
Shank Style
Hex
Bit Style
Hex Key
For Use With
Allen(R) Screws
Fastening Tool Item
Socket Bit
Description
Hex Key Bit,Metric,No. 3,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.