Zoro Homepage

Hex Key Bit, Metric, No. 5, 2"

  • Mfr # 79277/B

  • Zoro # G1117258


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

SAE or Metric
Metric
Point Size
5mm
For Use With
Allen(R) Screws
Bit Style
Hex Key
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79277/B
Zoro #
G1117258
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
5mm
Shank Size
1/4"
Overall Length
2"

Details

Item
Hex Key Bit,Metric,No. 5,2"
SAE or Metric
Metric
For Use With
Allen(R) Screws
Bit Style
Hex Key
Shank Style
Hex
Fastening Tool Item
Socket Bit

Description

Hex Key Bit,Metric,No. 5,2 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.