Zoro Homepage

Hex Key Bit, No. 3mm, 1", PK2

  • Mfr # 79849

  • Zoro # G0561878


product price: $3.75
/pk 2, $1.88/ea
Sold in multiples of 3 for $11.25

Key Features

Bit Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79849
Zoro #
G0561878
UPC #
083771798499
Country of Origin
Taiwan, Province of China

Details

Item
Hex Key Bit,No. 3mm,1",PK2
Bit Style
Hex

Description

Hex Key Bit,No. 3mm,1 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.