Hex Key Metic Impact Bit, 5mm, 5/16" Hex
Mfr # 50154
Zoro # G0560758
product price: $2.79
/eaSold in multiples of 3 for $8.37
Key Features
SAE or Metric
Metric
Shank Style
Hex
Overall Length
1-1/4"
Bit Style
Hex Key
For Use With
Allen(R) Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50154
Zoro #
G0560758
UPC #
083771501549
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1-1/4"
Point Size
5mm
Shank Size
5/16"
Details
Item
Hex Key Metic Impact Bit,5mm,5/16" Hex
SAE or Metric
Metric
Shank Style
Hex
Bit Style
Hex Key
For Use With
Allen(R) Screws
Fastening Tool Item
Socket Bit
Description
Hex Key Metic Impact Bit,5mm,5/16 In. Hex, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.