Hex Key Power Bit, 11/64"
Mfr # 75001/B
Zoro # G1117142
product price: $1.85
/eaSold in multiples of 5 for $9.25
Key Features
SAE or Metric
SAE
Bit Style
Hex Key
Shank Style
Hex
Overall Length
2"
For Use With
Allen(R) Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75001/B
Zoro #
G1117142
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2"
Point Size
15/14"
Shank Size
1/4"
Details
Item
Hex Key Power Bit,11/64"
SAE or Metric
SAE
Bit Style
Hex Key
Shank Style
Hex
For Use With
Allen(R) Screws
Fastening Tool Item
Socket Bit
Description
Hex Key Power Bit,11/64 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.