Zoro Homepage

Hex Key Power Bit, 3/16", 6"

  • Mfr # 79363

  • Zoro # G0561598


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

SAE or Metric
SAE
Bit Style
Hex Key
Point Size
3/16"
For Use With
Allen(R) Screws
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79363
Zoro #
G0561598
UPC #
083771793630
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
3/16"
Shank Size
1/4"
Overall Length
6"

Details

Item
Hex Key Power Bit,3/16",6"
SAE or Metric
SAE
Bit Style
Hex Key
For Use With
Allen(R) Screws
Shank Style
Hex
Fastening Tool Item
Socket Bit

Description

Hex Key Power Bit,3/16 In.,6 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.