Zoro Homepage

Hex Key, SAE, 5/16"

  • Mfr # 50046/B

  • Zoro # G1116180


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

SAE or Metric
SAE
Overall Length
1-1/4"
Shank Style
Hex
For Use With
Allen(R) Screws
Bit Style
Hex Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50046/B
Zoro #
G1116180
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-1/4"
Shank Size
1/4"
Point Size
5/16"

Details

Item
Hex Key,SAE,5/16"
SAE or Metric
SAE
Shank Style
Hex
For Use With
Allen(R) Screws
Bit Style
Hex Key
Fastening Tool Item
Socket Bit

Description

Hex Key,SAE,5/16 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.