Zoro Homepage

Hex Key, SAE, 5/64", 2"

  • Mfr # 17231

  • Zoro # G0559017


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

SAE or Metric
SAE
Shank Style
Hex
Overall Length
2"
Bit Style
Allen
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17231
Zoro #
G0559017
UPC #
083771172312
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Shank Size
1/4"
Point Size
5/64"
Fastening Tool Tip Size
5/64 in
Overall Bit Length
2 in

Details

Item
Hex Key,SAE,5/64",2"
SAE or Metric
SAE
Shank Style
Hex
Bit Style
Allen
For Use With
Allen(R) Screws
Fastening Tool Item
Socket Bit

Description

Hex Key,SAE,5/64 In.,2 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.